Shop All Squeegee Parts
Sorbo
Silverado Squeegee Channel 12 Inch
Mfr # 1012R
Zoro # G707392030
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1012R
- Zoro # G707392030
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 12 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30110)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- HERITAGE Trash Bag, 40X46, Black, 1.5Mil, PK100 (X8046AK)
- ZEP Sanitizer, 5 gal. Plastic Pail, Mild, Red (170039)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- SORBO Cobra Squeegee Channel 12 Inch (1273)
- SORBO Cobra Squeegee Channel 14 Inch (1277)
- SORBO Replacement End Clips 12 Pack (1979)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TN (222242)
- Sorbo Squeegee Parts