Shop All Carts, Caddies & Accessories
Sorbo
Scraper Holster
Mfr # 2202
Zoro # G907471306
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Overall Width 2.5 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 2202
- Zoro # G907471306
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 8 in |
Overall Width | 2.5 in |
Height | 1.25 in |
Details
Item | Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS All Purpose Cleaner, 22 oz. Bottle, Orange, 6 PK (97066)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- WM Bagster 606 gal Dumpster In A Bag Open (3CUYD)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- FLEMING SUPPLY Shovel, Rake and Tool Holder with Hooks, Wall Mounted Organizer for Home, and Garden Tools (282590UFH)
- PRINCE CASTLE Holder, Mop/Broom (18") (918-B)
- IMPACT PRODUCTS E-Z Fill Five-Gallon Container, Translucent (7576EA)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- REMCO Tool Wall Bracket, 3 1/4 in L, Red (10144)
- TUFF STUFF Blue Carry Caddy (TX-BL)
- Sorbo Carts, Caddies & Accessories