Shop All Hand Scrapers
Sorbo
Razor Blades Pack of Ten, 10PK
Mfr # 1982
Zoro # G607468477
product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1982
- Zoro # G607468477
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Width | 1 in |
Overall Length | 1 in |
Details
Item | Scraper Blades |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- HYDE SCRAPER 2-1/2""W DBL EDGE (10520)
- REMCO Hand Scraper, 1 in L, Lime (697177)
- UNGER Ninja Cover 4 Inch (18103)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- ETTORE Champion Scraper 5 Inch (46312)
- Sorbo Hand Scrapers