Shop All Squeegee Parts
Sorbo
Quicksilver Squeegee Channel 22 Inch
Mfr # S1293
Zoro # G707392009
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # S1293
- Zoro # G707392009
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 21.75 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Fitting Brush 1-1/2" (11012)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 5.3oz, , Baby Powder, PK 12 (TMS1042686CT)
- PFERD 36" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89263)
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- SORBO Natural Soft Squeegee Rubber 12 Pack 8 Inch, 12PK (1488-S)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- SORBO Replacement End Clips 12 Pack (1979)
- SORBO Viper Channel 14 Inch (2277)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- SORBO Viper Channel 22 Inch (2293)
- TENNANT Front Squeegee Blade (222381)
- Sorbo Squeegee Parts