Shop All Squeegee Parts
Sorbo
Quicksilver Squeegee Channel 12 Inch
Mfr # S1273
Zoro # G107392029
product price: $13.22
/ea
$13.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # S1273
- Zoro # G107392029
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 11.75 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750389)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (222433)
- SORBO Quicksilver Squeegee Channel 8 Inch (S1265)
- SORBO Red White and Blue Channel 18 Inch (CS1285)
- SORBO Natural Firm 45 degrees Squeegee Rubber 12 Pack 24 Inch, 12PK (2512H)
- SORBO Eliminator Squeegee Channel 66 Inch (1066)
- SORBO Swivel TBar 6 Inch (1956)
- SORBO Cobra Squeegee Channel 12 Inch (1273)
- MOERMAN Squeeze Deluxe Refill (25147)
- Sorbo Squeegee Parts