Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber Gross 36 Inch, 144PK
Mfr # 1521GR-S
Zoro # G107389227
product price: $1,161.99
/pk 144, $8.07/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1521GR-S
- Zoro # G107389227
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 36 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Dolly, Anchor, 24"W x 24"L x 7"H, Black (IMP7708)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031)
- KURLY KATE 50 g Brass Scrubber Pad (FKL-L180598)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- SORBO Silicone Rubber Roll 50 Foot (1550)
- SORBO Black Mamba Squeegee Channel 18 Inch (1118)
- SORBO Viper Channel 14 Inch (2277)
- SORBO Cobra Squeegee Channel 14 Inch (1277)
- SORBO Eliminator Squeegee Channel 66 Inch (1066)
- SORBO Replacement End Clips 12 Pack (1979)
- NOBLES Squeegee Blade Assembly {Inner} (1245931)
- Sorbo Squeegee Parts