Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber Gross 14 Inch, 144PK
Mfr # 1497GR-S
Zoro # G807389459
Free Shipping & Returns
$529.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1497GR-S
- Zoro # G807389459
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Foaming Wall Cleaner, 20 oz. Aerosol Can, Floral, 12 PK (95401786)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- SORBO Swivel Squeegee Handle Blue (1385A)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- SORBO Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK (1512H)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- Sorbo Squeegee Parts