Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber Gross 12 Inch, 144PK
Mfr # 1494GR-S
Zoro # G907389441
product price: $455.04
/pk 144, $3.16/ea
Free Shipping & Returns
$455.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1494GR-S
- Zoro # G907389441
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29609)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- NYCO Cleaner Air Conditioner 32 Oz (NL294-Q12S)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- SORBO Swivel TBar 6 Inch (1956)
- SORBO Cobra Squeegee Channel 14 Inch (1277)
- SORBO Swivel Squeegee Handle Purple (1385A)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- SORBO Aluminum Fast Release Squeegee Handle for Quicksilver or Black Mamba (1374QB)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- Sorbo Squeegee Parts