Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 6 Inch, 12PK
Mfr # 1485-S
Zoro # G607389406
product price: $23.76
/pk 12, $1.98/ea
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1485-S
- Zoro # G607389406
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 6.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO CONQUEROR 105 Liq, Enzymatic Concentrate, Hrbl Mint, PK12 (105Q)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 49100)
- GOFER PARTS Replacement Squeegee - Rear (A) For Viper VF90125 (GSQ2029AX)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- SORBO Viper Channel 24 Inch (2297)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- SORBO Eliminator Squeegee Channel 60 Inch (1060)
- MOERMAN Excelerator Squeegee Handle (23525)
- Sorbo Squeegee Parts