Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK
Mfr # 1521-S
Zoro # G807389381
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 18.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1521-S
- Zoro # G807389381
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 18.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- QEP Qep Tile Tools 70005Q Extra Large Grouting Sponge (70005Q)
- GENUINE JOE Scrubble Griddle Brick - 3.5in x 8in x 4in - Black, 12PK (GJO18417)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- SORBO Black Mamba Squeegee Channel 18 Inch (1118)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- SORBO Black Mamba Squeegee Channel 30 Inch (1130)
- SORBO Aluminum Squeegee Handle (1375)
- SORBO Replacement End Clips 12 Pack (1979)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- Sorbo Squeegee Parts