Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 30 Inch, 12PK
Mfr # 1518-S
Zoro # G107389289
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1518-S
- Zoro # G107389289
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 15.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9 in Sweep Face Broom Head, Medium, Black (1NFG3)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- RAGAN & MASSEY Ragan & Massey 246570 28 lbs Powder Form Sprayer Tank Cleaner (246570)
- SORBO Swivel Squeegee Handle Blue (1385A)
- SORBO Red White and Blue Channel 18 Inch (CS1285)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- SORBO Swivel Squeegee Handle Purple (1385A)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- SORBO Cobra Squeegee Channel 12 Inch (1273)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- Sorbo Squeegee Parts