Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK
Mfr # 1512-S
Zoro # G707389320
product price: $88.85
/pk 12, $7.40/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1512-S
- Zoro # G707389320
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 12.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- YARD TUFF Drag Mop (YTF-218DM)
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- SORBO Squeegee Glide Solution Pint (2105)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- SORBO Ultra 45 degrees Squeegee Channel 10 Inch (2134)
- SORBO Swivel TBar 6 Inch (1956)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- CONTEK 72 in. Wood Squeegee Handle (10549W)
- Sorbo Squeegee Parts