Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK
Mfr # 1503-S
Zoro # G407389347
original price:
$64.35
9% off
new price: $57.95
/pk 12, $4.83/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1503-S
- Zoro # G407389347
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 9.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- MOERMAN FLIQ Clip On Washer Strip 10 Inch (23521)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- SORBO Replacement End Clips 12 Pack (1979)
- SORBO Silicone Rubber Roll 50 Foot (1550)
- SORBO Red White and Blue Channel 18 Inch (CS1285)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- SORBO Swivel Squeegee Handle Purple (1385A)
- MIDWEST RAKE Squeegee Blade, 16" L, 3/16" Notch, Rubber (79745)
- Sorbo Squeegee Parts