Shop All Squeegee Parts
Sorbo
Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK
Mfr # 1491-S
Zoro # G107389166
product price: $44.75
/pk 12, $3.73/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1491-S
- Zoro # G107389166
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 10.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- HERITAGE BAG Heritage Bag HERZ3418RNR01 Heavy-Guage 0.6 mil Can Liners; 2000 Per Carton - 4 gal (HERZ3418RNR01)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHRF-36)
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- SORBO Aluminum Squeegee Handle (1375)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- SORBO Cobra Squeegee Channel 12 Inch (1273)
- SORBO Squeegee Glide Solution Pint (2105)
- SORBO Swivel Squeegee Handle Blue (1385A)
- BLACKDIAMOND Flat Top Medium Squeegee Rubber Single 12 Inch (BD-B-1-12M)
- Sorbo Squeegee Parts