Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber Gross 24 Inch, 144PK
Mfr # 1512GR-F
Zoro # G807389374
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1512GR-F
- Zoro # G807389374
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 24 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN SWEEP Sweeping Compound - 100-Lb. Box (1816)
- BETCO Untouchable Floor Finish with SRT, 1 gal Bottle, 4PK (6060400)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- SORBO Cobra Squeegee Channel 14 Inch (1277)
- SORBO Ultra 45 degrees Squeegee Channel 10 Inch (2134)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- SORBO Viper Channel 24 Inch (2297)
- NOBLES Front Squeegee Blade {Linatex} (390923-G)
- Sorbo Squeegee Parts