Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber Gross 22 Inch, 144PK
Mfr # 1509GR-F
Zoro # G807389268
Free Shipping & Returns
$800.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1509GR-F
- Zoro # G807389268
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 22.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY ALERT Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, , White, PK 3 (IMP5024SS)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- GLOBAL INDUSTRIAL Trash Can Caddy Bag (732316)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- SORBO Viper Channel 24 Inch (2297)
- MIDWEST RAKE CAM Set, Size 1, 2 and 4, PK3 (57180)
- Sorbo Squeegee Parts