Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber Gross 18 Inch, 144PK
Mfr # 1503GR-F
Zoro # G707389276
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1503GR-F
- Zoro # G707389276
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sweeping Compound, 50 lb. (HDSWEEP50)
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- CHURCH & DWIGHT 16OZ ORG Glo WD Cleaner (11995)
- TENNANT Vacuum Belt, PK6 (9007772)
- SORBO Red White and Blue Channel 18 Inch (CS1285)
- SORBO Swivel TBar 22 Inch (1963)
- SORBO Swivel Squeegee Handle Purple (1385A)
- SORBO Cobra Squeegee Channel 12 Inch (1273)
- SORBO Cobra Squeegee Channel 26 Inch (1301)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- MIDWEST RAKE CAM Set, Size 1, 5/16" L, 5 Settings, PK2 (57080)
- Sorbo Squeegee Parts