Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber Gross 12 Inch, 144PK
Mfr # 1494GR-F
Zoro # G507389285
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1494GR-F
- Zoro # G507389285
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 20 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Kleenex Multifold Paper Towels (KCC01890)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Resin (1883609)
- SPILLTECH Sorbents, 23 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (YRSZ150M-1)
- GOJO reg Scrubbing Towels, White (GOJ639606)
- SORBO Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK (1512H)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- SORBO Ultra 45 degrees Squeegee Channel 10 Inch (2134)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- Sorbo Squeegee Parts