Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK
Mfr # 1521H
Zoro # G607389222
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 18.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1521H
- Zoro # G607389222
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 18.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY 10 in Blue Dual Surface Deck Brush (89990051)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRA)
- TIMEMIST Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol (1042757EA)
- KRUD KUTTER General Purpose Cleaner, Bottle, Mild, 4 PK (352262)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- SORBO Cobra Squeegee Channel 22 Inch (1293)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- SORBO Natural Firm Squeegee Rubber 12 Pack 5 Inch, 12PK (1482H)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in FLAT URE, FITS TN (391379)
- Sorbo Squeegee Parts