Shop All Squeegee Parts
Sorbo
Natural Firm Squeegee Rubber 12 Pack 24 Inch, 12PK
Mfr # 1512H
Zoro # G407389255
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 4 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1512H
- Zoro # G407389255
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 4 in |
Length | 12.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL84)
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- DRILLBRUSH 4 in. W Soft/Medium Bristle Metal Handle Drill Brush Set (810003601216)
- SORBO Viper Channel 14 Inch (2277)
- SORBO Natural Firm Squeegee Rubber 12 Pack 5 Inch, 12PK (1482H)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- SORBO Cobra Squeegee Channel 36 Inch (1309)
- SORBO Viper Channel 24 Inch (2297)
- SORBO Red White and Blue Channel 18 Inch (CS1285)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- Sorbo Squeegee Parts