Shop All Squeegee Parts
Sorbo
Natural Firm 45 degrees Squeegee Rubber 12 Pack 14 Inch, 12PK
Mfr # 2497H
Zoro # G607389239
$44.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.25 In.
- Length 8 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 2497H
- Zoro # G607389239
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.25 In. |
Length | 8 In. |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- MICHIGAN BRUSH 4 1/2 in W Car Wash Brush, Not Applicable L Handle, 4 1/2 in L Brush, Gray, Wood, 5 in L Overall (MIB-41129)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT412)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- SORBO Natural Soft Squeegee Rubber 12 Pack 8 Inch, 12PK (1488-S)
- SORBO Natural Firm Squeegee Rubber 12 Pack 16 Inch, 12PK (1500H)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- SORBO Swivel TBar 22 Inch (1963)
- SORBO Cobra Squeegee Channel 22 Inch (1293)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- MIDWEST RAKE CAM Set, Size 2, 1/8" L, 3 Settings, PK2 (57082)
- Sorbo Squeegee Parts