Shop All Carts, Caddies & Accessories
Sorbo
Leif Cart Frame with Wheels
Mfr # 2087
Zoro # G907471214
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 43 in
- Overall Width 13.5 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 2087
- Zoro # G907471214
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 43 in |
Overall Width | 13.5 in |
Height | 26 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle, PK12 (608000-12ESSN)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- TOUGH GUY Urinal Screen, Cucumber Melon, Round, PK6 (454G77)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (BGUPRO12T)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo, 4PK (T1057 P4)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Black (10119)
- IMPACT PRODUCTS Mop and Broom Holder, Black, 2-1/2 in. L (1853-90)
- CAVIWIPES Wall Bracket, White, Metal, Holds Caviwipes (13-1175)
- Sorbo Carts, Caddies & Accessories