Shop All Squeegee Parts
Sorbo
Fixed TBar 22 Inch
Mfr # 1963F
Zoro # G307472309
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1963F
- Zoro # G307472309
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 22 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Purple/Berry, PK10 (TBC-1P-10)
- CLOROX Germicidal Disinfecting Wipes, White, Bucket, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30358)
- ZEP Cleaning Product, 100 lb. Drum, Light Odor (534840)
- SORBO Swivel Squeegee Handle Purple (1385A)
- SORBO Swivel TBar 22 Inch (1963)
- SORBO Viper Channel 14 Inch (2277)
- SORBO Viper Channel 18 Inch (2285)
- SORBO Viper Channel 24 Inch (2297)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- UNGER Brass Squeegee Channel 12 Inch (GC300)
- Sorbo Squeegee Parts