Shop All Handles, Frames and Braces
Sorbo
Extension Pole California Dream 3 Foot
Mfr # 1387B
Zoro # G207474847
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 1.5 in
- Size 3 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1387B
- Zoro # G207474847
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 1.5 in |
Width | 1.5 in |
Length | 21 in |
Size | 3 Foot |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- SORBO Extension Pole California Dream 8 Foot (1387)
- SORBO Extension Pole 3Section 14 Foot (1388)
- SORBO Extension Pole 2Section 8 Foot (1386)
- SORBO Ledger CTL Swivel 9 inch (8009)
- SORBO JamProof Pole Tip (1395)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- Sorbo Handles, Frames and Braces