Sorbo

Complete Swivel Cobra Squeegee 14 Inch


original price: $47.35
5% off
new price: $44.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 3.5 in
  • Size 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sorbo
  • MFR # 1385A, 1277
  • Zoro # G707389528
  • Country of Origin United States
  • Category Squeegees

Dimensions

Squeegee Blade Width 3.5 in
Length 14 in
Size 14 in

Details

Item Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.