Shop All Squeegees
Sorbo
Complete Aluminum Fast Release Black Mamba Squeegee 18 Inch
Mfr # 1375, 1118
Zoro # G607389536
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material aluminum
- Color Black
- Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 (APH)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- SORBO MultiSqueegee with Handle 18 Inch (6551)
- SORBO Cobra Flipper 22 inch (3894A)
- SORBO Complete Swivel Cobra Squeegee 14 Inch (1385A, 1277)
- SORBO Complete Yellow Jacket Stripwasher 10 Inch (1960, 3002)
- SORBO Yellow Jacket Sleeve 22 Inch (3005)
- SORBO SArm Single Yellow Jacket Washer Sleeve 18 Inch (2774A)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- Sorbo Squeegees