Shop All Squeegee Parts
Sorbo
Cobra Squeegee Channel 36 Inch
Mfr # 1309
Zoro # G607391959
product price: $28.92
/ea
$28.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1309
- Zoro # G607391959
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 36 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Replacement Collar Extra Large (1950)
- EASY-OFF Cleaner/Degreaser, 1 gal Jug, Liquid, 2 PK (36241-89771)
- FLITZ Liquid Stone Wax, Size 16 oz. (GRX 22806)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- SORBO Quicksilver Squeegee Channel 16 Inch (S1281)
- SORBO Swivel Squeegee Handle Yellow (1385A)
- SORBO Quicksilver Squeegee Channel 30 Inch (S1305)
- SORBO Swivel TBar 10 Inch (1960)
- SORBO Black Mamba Squeegee Channel 18 Inch (1118)
- SORBO Cobra Squeegee Channel 14 Inch (1277)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- Sorbo Squeegee Parts