Shop All Squeegee Parts
Sorbo
Cobra Squeegee Channel 12 Inch
Mfr # 1273
Zoro # G907391901
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1273
- Zoro # G907391901
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 12 in |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 40.6 fl oz (1200 mL) ES8 CRT HEALTHY SOAPâ„¢ High Performance Foam 2 PK (GOJ778502)
- POLAR PLASTICS Construction Film, 16x100, 4Mil, Clear (C164)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- MONARCH 18" Side Pocket Mop -White , 12PK (M880018W-PM)
- SORBO Quicksilver Squeegee Channel 12 Inch (S1273)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- SORBO Swivel Squeegee Handle Purple (1385A)
- SORBO Natural Soft Squeegee Rubber 12 Pack 36 Inch, 12PK (1521-S)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- SORBO Cobra Squeegee Channel 24 Inch (1297)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- Sorbo Squeegee Parts