Shop All Squeegees
Sorbo
Black Mamba Squeegee Channel 22 Inch
Mfr # 1122
Zoro # G107388626
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Length 21.75 in
- Size 22 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Dispenser, f/BathTissue, CenterPull, 6-3/4"x10-1/2"x10-1/2", SKE (GPC56501)
- CARRAND 1 in W Scrub Brush, 2 1/2 in L Handle, 4 in L Brush, Blue, Polypropylene, 6 1/2 in L Overall (92047)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15500YL00)
- BEHRENS Hot Dipped Pail 5Qt (1205)
- SORBO Tricket Replacement Washer (2080)
- SORBO Complete Swivel Cobra Squeegee 14 Inch (1385A, 1277)
- SORBO Complete Yellow Jacket Stripwasher 18 Inch (1962, 3004)
- SORBO Yellow Jacket Sleeve 22 Inch (3005)
- SORBO Squeegee Glide Solution Gallon (2105A)
- SORBO Tricket with Squeegee (2079)
- WAGTAIL Microfiber Pad 14 Inch (BPAD14)
- Sorbo Squeegees