Shop All Squeegee Parts
Sorbo
Aluminum Squeegee Handle
Mfr # 1375
Zoro # G907391949
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 5.25 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1375
- Zoro # G907391949
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 5.25 in |
Details
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, 5 PK (107419593)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 49100)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-91BX)
- SORBO Swivel TBar 10 Inch (1960)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- SORBO Natural Firm Squeegee Rubber 12 Pack 16 Inch, 12PK (1500H)
- SORBO Eliminator Squeegee Channel 60 Inch (1060)
- SORBO Viper Channel 24 Inch (2297)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- Sorbo Squeegee Parts