Shop All Squeegee Parts
Sorbo
Aluminum Fast Release Squeegee Handle for Silverado or Cobra
Mfr # 1374SC
Zoro # G807391926
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 5.25 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sorbo
- MFR # 1374SC
- Zoro # G807391926
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 5.25 in |
Details
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- BRADY Sorbents, 28.002 gal (US), 3 in x 48 in, Oil, White, Polypropylene (OIL430)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- PACIFIC BLUE BASIC AccuWipe Recycled Disposable Delicate Task Wipers, White, Box, Fiber, 16800 PK (GPC29712CT)
- SORBO Cobra Squeegee Channel 18 Inch (1285)
- SORBO Quicksilver Squeegee Channel 6 Inch (S1261)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- SORBO Cobra Squeegee Channel 26 Inch (1301)
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUA1)
- Sorbo Squeegee Parts