Shop All Squeegee Parts
Sorbo
Aluminum Fast Release Squeegee Handle for Quicksilver or Black Mamba
Mfr # 1374QB
Zoro # G707391903
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Color Black
- Length 5.25 in
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1374QB
- Zoro # G707391903
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 5.25 in |
Details
Color | Black |
Material | aluminum |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 30321 303 Aerospace Protectant Wipes (30321)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- SANITAIRE Brushroll Door Cover, For Upright Vacuum (A07495201)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- SORBO Quicksilver Squeegee Channel 18 Inch (S1285)
- SORBO Natural Soft Squeegee Rubber 12 Pack 10 Inch, 12PK (1491-S)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- SORBO Swivel Squeegee Handle Blue (1385A)
- SORBO Natural Soft Squeegee Rubber 12 Pack 5 Inch, 12PK (1482-S)
- SORBO Swivel TBar 22 Inch (1963)
- NOBLES/TENNANT SQUEEGEE SET - URE, FITS TN 1228909, 1228915 (9015735)
- Sorbo Squeegee Parts