Shop All Handles, Frames and Braces
Sorbo
3.25 in Squeegee Handle, Plastic
Mfr # 1391
Zoro # G107475012
product price: $9.40
/ea
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 3.25 in
- Width 1.5 In.
- Height 0.75 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sorbo
- MFR # 1391
- Zoro # G107475012
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 3.25 in |
Width | 1.5 In. |
Height | 0.75 In. |
Details
Handle Material | Plastic |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUD Cleanser Zud Liq 19Oz (530019)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- SORBO Extension Pole California Dream 8 Foot (1387)
- SORBO Extension Pole California Dream 3 Foot (1387B)
- SORBO Extension Pole 2Section 8 Foot (1386)
- SORBO Extension Pole 3Section 14 Foot (1388)
- SORBO JamProof Pole Tip (1395)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- CONTEC Contec ZeroGravity Telescoping Aluminum Mop Handle, 36in extends to 64in (PRMH8004)
- Sorbo Handles, Frames and Braces