Shop All Specialty Switches
Sor
Ultrasonic 24V-Dc Other Level Switch
Mfr # 701K4-U-P9-C-FI
Zoro # G404383652
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sor
- MFR # 701K4-U-P9-C-FI
- Zoro # G404383652
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (DC) | 24 V-DC |
Description
36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- WOODS Timer Indoor 24hr Digital (50027WD)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- Sor Specialty Switches