Shop All Pressure Switches
Sor
Temperature 125/250V-Ac 30V-Dc Pressure Switch
Mfr # 500-138 201AC-AF125
Zoro # G808438071
original price:
$325.63
23% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Voltage (DC) 30 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sor
- MFR # 500-138 201AC-AF125
- Zoro # G808438071
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Voltage (DC) | 30 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 8A, 600V AC, Non-Indicating (JTD008)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- SOR 20-0-20In-Wc Pressure Switch (52BA-EB116-M4-C2A-RRC4)
- SOR 7-30 PSI Pressure Switch (66V2-EF2-M2-C2A-TBTT)
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- SOR 0.4-2Psi Pressure Switch (12LC-G2-M4-C2A)
- SOR 200-1000Psi 250V-Ac Pressure Switch (9AH-EF5-M4-C2A-RRTB)
- SOR 100-500PSI PRESSURE SWITCH (9TA-KA4-M2-C2A-TT)
- ANTUNES 801111303 Jd-2 (Red) (801111303)
- Sor Switches