Shop All Pressure Switches
Sor
200-1000Psi 250V-Ac Pressure Switch
Mfr # 9AH-EF5-M4-C2A-RRTB
Zoro # G804298501
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
- Pressure 200 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sor
- MFR # 9AH-EF5-M4-C2A-RRTB
- Zoro # G804298501
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 250 V-AC |
Pressure | 200 PSI |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- SOR 45-550Psi Pressure Switch (5NN-K45-M5-F1A)
- SOR 1/4IN 5-100PSI PRESSURE SWITCH (17RB-W5-M4-C1A-GGYYZZ)
- SOR 7-30 PSI Pressure Switch (66V2-EF2-M2-C2A-TBTT)
- SOR 0.4-2Psi Pressure Switch (12LC-G2-M4-C2A)
- SOR 100-500PSI PRESSURE SWITCH (9TA-KA4-M2-C2A-TT)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3ELX)
- Sor Switches