Shop All Pressure Switches
Sor
20-180Psi 250V-Ac Pressure Switch
Mfr # 6AH-EF5-U9-C2A-RRTB
Zoro # G704297635
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
- Pressure 20 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sor
- MFR # 6AH-EF5-U9-C2A-RRTB
- Zoro # G704297635
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 250 V-AC |
Pressure | 20 PSI |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T124GVP)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- SOR 1/4IN 5-100PSI PRESSURE SWITCH (17RB-W5-M4-C1A-GGYYZZ)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- SOR 100-500PSI PRESSURE SWITCH (9TA-KA4-M2-C2A-TT)
- SOR 200-1000Psi 250V-Ac Pressure Switch (9AH-EF5-M4-C2A-RRTB)
- SOR 45-550Psi Pressure Switch (5NN-K45-M5-F1A)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T083)
- Sor Switches