Shop All Pressure Switches
Sor
0-30Psi 120V-Ac 28V-Dc Pressure Switch
Mfr # 522E1-TC3-P7-C2A
Zoro # G306600895
original price:
$397.78
25% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
- Pressure 0 - 30 PSI
- Voltage (DC) 28 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sor
- MFR # 522E1-TC3-P7-C2A
- Zoro # G306600895
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 120 V-AC |
Pressure | 0 - 30 PSI |
Voltage (DC) | 28 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- SOR 200-1000Psi 250V-Ac Pressure Switch (9AH-EF5-M4-C2A-RRTB)
- SOR Pressure Switche, 22RB-G614-N4-B1A-TTCSX (22RB-G614-N4-B1A-TTCSX)
- SOR 45-550Psi Pressure Switch (5NN-K45-M5-F1A)
- SOR 20-0-20In-Wc Pressure Switch (52BA-EB116-M4-C2A-RRC4)
- SOR 1/4IN 5-100PSI PRESSURE SWITCH (17RB-W5-M4-C1A-GGYYZZ)
- SOR 0.4-2Psi Pressure Switch (12LC-G2-M4-C2A)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- Sor Pressure Switches