Shop All Books
Sophia Institute Press
The Saints Chronicles Collection 3
Mfr # 9781622826780
Zoro # G201872977
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 5-8 years
- Recommended Grade Grade K-3
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sophia Institute Press
- MFR # 9781622826780
- Zoro # G201872977
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Age | 5-8 years |
Recommended Grade | Grade K-3 |
Color | Multicolor |
Description
These gripping texts and dramatic images bring you the exciting stories of some of the Church's greatest saints. Along with them, you'll embark upon the adventure of holiness, learning from their example how to embrace wholeheartedly God's unique mission for your own life.
In this spectacular graphic novel you'll meet:
• St. Anthony of Padua, the brilliant young Franciscan friar whose deepest desire was to be a martyr for Christ.
• St. Ava, the young girl born blind, whose great faith in the Lord led Him to restore her vision.
• St. Samson, the humble monk who, legend claims, slew a fierce dragon, saving the people of Wales from destruction.
• St. Bernadette, the fourteen-year-old girl whose 19th-century visions of the Blessed Mother in Lourdes, France, continue to inspire pilgrimages and devotions to this day.
• St. Charles Lwanga, the African courtier who, for the sake of the Faith, defied his wicked king, knowing it would cost him his life.
Join these remarkable saints as they boldly pursue lives of holiness. Let their profound faith and unwavering devotion to God's will inspire and sustain you as you confront evils in our own day and time.
In this spectacular graphic novel you'll meet:
• St. Anthony of Padua, the brilliant young Franciscan friar whose deepest desire was to be a martyr for Christ.
• St. Ava, the young girl born blind, whose great faith in the Lord led Him to restore her vision.
• St. Samson, the humble monk who, legend claims, slew a fierce dragon, saving the people of Wales from destruction.
• St. Bernadette, the fourteen-year-old girl whose 19th-century visions of the Blessed Mother in Lourdes, France, continue to inspire pilgrimages and devotions to this day.
• St. Charles Lwanga, the African courtier who, for the sake of the Faith, defied his wicked king, knowing it would cost him his life.
Join these remarkable saints as they boldly pursue lives of holiness. Let their profound faith and unwavering devotion to God's will inspire and sustain you as you confront evils in our own day and time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- BROTHER INTERNATIONAL Super High Yield Blk Ink Crtrd (LC3019BK)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- SOPHIA INSTITUTE PRESS The First Christmas Book (9781622828548)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 5 (9781644133149)
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 2 (9781622826766)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 4 (9781622826803)
- SCHOLASTIC English-Spanish First Little Readers - Reading Level C (Classroom Set) (9781338668056)
- Sophia Institute Press Books