Shop All Books
Sophia Institute Press
Spider Who Saved Christmas Book
Mfr # 9781644132111
Zoro # G101872947
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-8 years
- Material Paper
- Recommended Grade Grade K-3
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sophia Institute Press
- MFR # 9781644132111
- Zoro # G101872947
- Country of Origin United States
- Category Books
Details
Recommended Age | 5-8 years |
Material | Paper |
Recommended Grade | Grade K-3 |
Color | Multicolor |
Description
The Spider Who Saved Christmas tells the tale of what happened to the Holy Family on their way to Egypt after receiving the message of the angel. When Joseph, Mary, and Jesus are in danger of being discovered and harmed by Herod's murderous soldiers, a cave-dwelling spider named Nephila risks her and her children's safety to help her hallowed visitors.
Majestically illustrated by artist Randy Gallegos, EWTN host Raymond Arroyo's moving story sheds new light on a family of Golden Silk Orb Weavers, whose silk is considered the most precious of all and is displayed at Christmastime in the sparkling tinsel that glints from evergreen trees the world over. After reading this book, you'll always remember Nephila in the twinkling tinsel. Though small and feared, she met divinity and reflected His light as only she could.
Like each of us ... she was there for a reason.
Majestically illustrated by artist Randy Gallegos, EWTN host Raymond Arroyo's moving story sheds new light on a family of Golden Silk Orb Weavers, whose silk is considered the most precious of all and is displayed at Christmastime in the sparkling tinsel that glints from evergreen trees the world over. After reading this book, you'll always remember Nephila in the twinkling tinsel. Though small and feared, she met divinity and reflected His light as only she could.
Like each of us ... she was there for a reason.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collections 1-5, 5 Books (SOISAINTSKIT)
- SOPHIA INSTITUTE PRESS ABC Get to Know the Saints with Me (9781682781012)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 3 (9781622826780)
- SOPHIA INSTITUTE PRESS The First Christmas Book (9781622828548)
- SOPHIA INSTITUTE PRESS Vincent Storybook (9781622826667)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- Sophia Institute Press Books