Shop All Books
Sophia Institute Press
Our Lady’s Wardrobe Book
Mfr # 9781622826261
Zoro # G401872944
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-8 years
- Recommended Grade Grade K-3
- Color Multicolor
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sophia Institute Press
- MFR # 9781622826261
- Zoro # G401872944
- Country of Origin United States
- Category Books
Details
Recommended Age | 5-8 years |
Recommended Grade | Grade K-3 |
Color | Multicolor |
Material | Paper |
Description
This delightful rhyming book introduces Catholic children to the Blessed Virgin Mary in a fun and simple way—through her clothes!
When Our Lady lived in Nazareth two thousand years ago, she was very poor and probably didn't have many nice things to wear. But now that she's in Heaven, she has an enormous mansion. And in that mansion she has an incredibly beautiful wardrobe filled with a great variety of dresses, veils, slippers, sashes, robes, rings and crowns.
Over the centuries, Our Lady has visited the people of Earth many times. On each of these occasions she has dressed very differently. Our Lady's Wardrobe tells the story of some of her most famous apparitions, highlighting the clothes she wore and the things she did.
By reading this book, children will not only learn about the Mother of God, but will also learn the main purpose of her life—to love and serve her son, Jesus Christ, and to lead others to do the same.
When Our Lady lived in Nazareth two thousand years ago, she was very poor and probably didn't have many nice things to wear. But now that she's in Heaven, she has an enormous mansion. And in that mansion she has an incredibly beautiful wardrobe filled with a great variety of dresses, veils, slippers, sashes, robes, rings and crowns.
Over the centuries, Our Lady has visited the people of Earth many times. On each of these occasions she has dressed very differently. Our Lady's Wardrobe tells the story of some of her most famous apparitions, highlighting the clothes she wore and the things she did.
By reading this book, children will not only learn about the Mother of God, but will also learn the main purpose of her life—to love and serve her son, Jesus Christ, and to lead others to do the same.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- MONOPRICE Filament, ABS, White (10546)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 4 (9781622826803)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 5 (9781644133149)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 3 (9781622826780)
- SOPHIA INSTITUTE PRESS The First Christmas Book (9781622828548)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collections 1-5, 5 Books (SOISAINTSKIT)
- MERRIAM-WEBSTER Websters American English Dictionary, Expanded Edition, PK3 (9781596951549)
- Sophia Institute Press Books