Shop All Disposable Gloves
Sophia Harper
Latex Disposable Gloves, Latex, XL
Mfr # SO1117545
Zoro # G109558966
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sophia Harper
- MFR # SO1117545
- Zoro # G109558966
- UPC # 739608565207
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- VISUAL WORKPLACE PVC-Board, Orange, 48"x96 (15-1924-4896-628)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-308/XL)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Cool Gray (FMN100559)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N273)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV109-XL)
- Sophia Harper Disposable Gloves