Shop All Earbuds & Headphones
Sony
Sports In-Ear Headphones Black
Mfr # MDRAS210/B
Zoro # G7781684
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.90 ft
- Product Type Earphone
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDRAS210/B
- Zoro # G7781684
- UPC # 27242898738
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.90 ft |
Details
Color | Black |
Product Type | Earphone |
Impedance | 16 Ohm |
Description
This SONY brand Sports In-Ear Headphones Black has a cable length of 3.90 ft, a color of black, a product type of earphone, and an impedance of 16 Ohm.
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- AIDATA Standard Under Desk Keyboard Tray, Platinum (KB003)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY In-Ear Headphones White (MDREX15LP/W)
- NAXA ELECTRONICS Naxa NE-965 BLACK Bluetooth Headphones; Black (NE-965 BLACK)
- Sony Earbuds & Headphones