Sony BDP-S3700 - CA Streaming Blu - Ray Player with Wi-Fi
Mfr # BDP-S3700/CA
Zoro # G304156127
Product Information
- Brand Sony
- MFR # BDP-S3700/CA
- Zoro # G304156127
- UPC # 27242898868
- Country of Origin China
- Category DVD Players
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Stream and browse easily with the BDP-S3700, a Wi-Fi optimised Blu-ray Disc player that plays online shows and media seamlessly in Full HD. Explore mobile content on your TV with screen mirroring, and learn more about your programs with TV SideView an app that lets you remotely control the player with your mobile device.
Features- Stream wirelessly from a host of online entertainment providers 2
- Enjoy fast, stable Wi-Fi even when streaming in HD
- View smartphone content with screen mirroring
- Boot up in less than a second with super quick start mode
- Keep things simple with the new user-friendly interface
- Play/Stop/Pause, PREV/NEXT, REV/FWD, Shuffle, Slow Playback (FWD/REV), STEP Playback (FWD/REV)
- HDMI Output 1 (Rear), Coaxial Digital Audio Output 1 (Rear), USB Input 1 (Front), Ethernet Connection 1 (Rear)
- 24 GHz / MIMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- ATT Corded Speakerphone with Display - BLACK (CL2940)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- ILC Replacement for Yaskawa 3/ls14500-4 Battery (3/LS14500-4)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-200)
- MAXELL DVD Lens Cleaner (190059)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- EZ DUPE Blue-Ray Duplicator, 3-Copy (BR03PIB)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- Sony DVD Players