Shop All Earbuds & Headphones
Sony
Monitor Headphones White
Mfr # MDREX110AP/W
Zoro # G7781675
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Metallic White
- Features In-line Remote
- Product Type Earset
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX110AP/W
- Zoro # G7781675
- UPC # 27242868557
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Metallic White |
Features | In-line Remote |
Product Type | Earset |
Impedance | 16 Ohm |
Compatibility | Smartphone, Android Device |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- HAMILTON BUHL Hamilton Buhl ST1BKU Smart-Trek Deluxe Stereo Headphone with In-Line Volume Control & USB Plug (ST1BKU)
- Sony Earbuds & Headphones