Shop All Earbuds & Headphones
Sony
In-Ear Headphones White
Mfr # MDREX15LP/W
Zoro # G7781797
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color White
- Material Silicone
- Product Type Earphone
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX15LP/W
- Zoro # G7781797
- UPC # 27242868625
- Country of Origin Viet Nam
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | White |
Material | Silicone |
Product Type | Earphone |
Impedance | 16 Ohm |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- TP-LINK JetStream 52-Port Gig L2 Mgd POE Switch (SG3452P)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- Sony Earbuds & Headphones