Shop All Earbuds & Headphones
Sony
In-Ear Headphones Violet
Mfr # MDREX15LP/V
Zoro # G7781550
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Product Type Earphone
- Impedance 16 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX15LP/V
- Zoro # G7781550
- UPC # 27242868663
- Country of Origin Viet Nam
- Category Earbuds & Headphones
Details
Color | Violet |
Material | Silicone Rubber |
Product Type | Earphone |
Impedance | 16 Ohm |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- UNIRISE USA 6Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp (PWCD-515PC5-10A-06F-BLK)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- Sony Earbuds & Headphones