Shop All Earbuds & Headphones
Sony
In-Ear Headphones Ex Series - Violet
Mfr # MDREX110AP/V
Zoro # G7781849
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Violet
- Features Comfortable, Tangle-free Cable
- Compatibility Smartphone
- Product Type Earset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX110AP/V
- Zoro # G7781849
- UPC # 27242868588
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Violet |
Features | Comfortable, Tangle-free Cable |
Compatibility | Smartphone |
Product Type | Earset |
Impedance | 16 Ohm |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- Sony Earbuds & Headphones