Shop All Earbuds & Headphones
Sony
In-Ear Headphones Blue
Mfr # MDREX15LP/L
Zoro # G7781648
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Impedance 16 Ohm
- Product Type Earphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sony
- MFR # MDREX15LP/L
- Zoro # G7781648
- UPC # 27242868656
- Country of Origin Viet Nam
- Category Earbuds & Headphones
Details
Color | Blue |
Material | Silicone Rubber |
Impedance | 16 Ohm |
Product Type | Earphone |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- Sony Earbuds & Headphones