Shop All Earbuds & Headphones
This Product is Discontinued
Sony
Headphones Zx Series Stereo Headset Black (Discontinued)
Mfr # MDRZX310AP/B
Zoro # G7781614
This Product is Discontinued
Key Features
- Cable Length 3.94 ft
- Color Black
- Features Lightweight
- Product Type Headset
- Impedance 24 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sony
- MFR # MDRZX310AP/B
- Zoro # G7781614
- UPC # 27242869660
- Country of Origin Thailand
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Black |
Features | Lightweight |
Product Type | Headset |
Impedance | 24 Ohm |
Compatibility | Smartphone |
Description
This SONY brand Headphones Zx Series Stereo Headset is black in color and has a cable length of 3.94 ft. It is a headset type product with an impedance of 24 Ohm.
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.